- Shaft Collar, One-Piece Clamp Style, Bore 2.875", OD 4 1/4", Width 7/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 2.875 in - 2 7/8 in |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| O.D. | 4.250 in - 4 1/4 in |
| Material | Aluminum |
| Weight | 0.676 LB |
| EAN or UPC | 634529001189 |

