- Shaft Collar, One-Piece Clamp Style, Bore 2.875", OD 4 1/4", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Screw Size | 3/8-24 UNF |
| Recessed Screw | No |
| I.D. | 2.875 in - 2 7/8 in |
| O.D. | 4.250 in - 4 1/4 in |
| Style | One-Piece Clamp Style |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Weight | 1.81 LB |
| EAN or UPC | 634529001196 |

