- Shaft Collar, One-Piece Clamp Style, Bore .313", OD 11/16", Width 9/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 0.688 in - 11/16 in |
| Screw Size | #4-40 UNC |
| I.D. | 0.313 in - 5/16 in |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| Weight | 0.022 LB |
| EAN or UPC | 634529001301 |

