- Shaft Collar, One-Piece Clamp Style, Bore .438", OD 15/16", Width 11/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.438 in - 7/16 in |
| Inch/Metric | Inch |
| O.D. | 0.938 in - 15/16 in |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Screw Size | #6-32 UNC |
| Screw Length | 1/2 in |
| Material | Stainless Steel |
| Set Screw | 1 |
| Recessed Screw | No |
| Style | One-Piece Clamp Style |
| Weight | 0.049 LB |
| EAN or UPC | 634529001516 |

