- Shaft Collar, One-Piece Clamp Style, Bore .563", OD 1 1/4", Width 7/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Set Screw | 1 |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Screw Length | 1/2 in |
| I.D. | 0.563 in - 9/16 in |
| Finish | Bright Finish |
| Screw Size | #10-32 UNF |
| O.D. | 1.250 in - 1 1/4 in |
| Material | Stainless Steel |
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| Weight | 0.115 LB |
| EAN or UPC | 634529001578 |

