- Rigid Coupling, One-Piece Clamp with Keyway, Bores .625" x .625", OD 1 5/16", OAL 2", Keyways 3/16" x 3/16", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- 200+ options available on Applied.com with bore sizes from 1/8" to 2" and 3 mm to 50 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway Size | 3/16 x 3/16 |
| Bore B | 0.625 in - 5/8 in |
| O.D. | 1.3125 in - 1 5/16 in |
| Keyway | With Keyway |
| Length | 2 in |
| Material | Black Oxide Steel |
| Bore A | 0.625 in - 5/8 in |
| Screw Size | #10-32 UNF |
| Inch/Metric | Inch |
| Style | One-Piece Clamp w/ Keyway |
| Finish | Black Oxide |
| Keyway A | 3/16 in |
| Keyway B | 3/16 in |
| Coupling Type | One Piece |
| Weight | 0.54 LB |
| EAN or UPC | 634529001646 |
-
Prop 65


