- One Piece Clamp Coupling
- 3/4" Bore
- 1 1/2" OD
- 2 1/4" Long
- Steel, Black Oxide Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore A | 0.750 in - 3/4 in |
| Finish | Black Oxide |
| Bore B | 0.750 in - 3/4 in |
| Material | Black Oxide Steel |
| Keyway B | 0.1875 in |
| Length | 2 1/4 in |
| Screw Size | 1/4-28 |
| Keyway A | 0.1875 in |
| Keyway | With Keyway |
| O.D. | 1.500 in - 1 1/2 in |
| Coupling Type | One Piece |
| Weight | 0.782 LB |

