- Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.750" x 1.750", OD 3 1/8", OAL 4 1/2", Keyways 3/8" x 3/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore B | 1.750 in - 1 3/4 in |
| Keyway Size | 3/8 x 3/8 |
| Length | 4 1/2 in |
| Inch/Metric | Inch |
| Bore A | 1.750 in - 1 3/4 in |
| Keyway B | 3/8 in |
| Style | One-Piece Clamp w/ Keyway |
| Coupling Type | One Piece |
| Screw Size | 5/16-24 |
| Material | 303 Stainless Steel |
| O.D. | 3.125 in - 3 1/8 in |
| Keyway | With Keyway |
| Finish | Bright |
| Keyway A | 3/8 in |
| Weight | 6.427 LB |
| EAN or UPC | 634529001851 |

