- One Piece Clamp Coupling
- 1 1/8" Bore
- 1 7/8" OD
- 3 1/8" Long
- Steel, Black Oxide Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Black Oxide Steel |
| Bore B | 1.125 in - 1 1/8 in |
| Keyway | With Keyway |
| Keyway B | 1/4 in |
| Length | 3 1/8 in |
| Inch/Metric | Inch |
| O.D. | 1.875 in - 1 7/8 in |
| Keyway Size | 1/4 x 1/4 |
| Keyway A | 1/4 in |
| Style | One-Piece Clamp w/ Keyway |
| Bore A | 1.125 in - 1 1/8 in |
| Screw Size | 1/4-28 |
| Coupling Type | One Piece |
| Finish | Black Oxide |
| Weight | 1.465 LB |

