- Rigid Coupling, One-Piece Clamp Style, Bores .625" x .625", OD 1 5/16", OAL 2", Aluminum
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| O.D. | 1.3125 in - 1 5/16 in |
| Style | One-Piece Clamp Style |
| Material | Aluminum |
| Coupling Type | One Piece |
| Bore B | 0.625 in - 5/8 in |
| Finish | Bright |
| Length | 2 in |
| Keyway | No Keyway |
| Screw Size | #10-32 UNF |
| Inch/Metric | Inch |
| Bore A | 0.625 in - 5/8 in |
| Weight | 0.211 LB |
| EAN or UPC | 634529003633 |

