- One Piece Clamp Coupling
- 5/8" x 1/2" Bore
- 1 5/16" OD
- 2" Long
- Aluminum, Bright Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore A | 0.625 in - 5/8 in |
| Finish | Bright |
| Coupling Type | One Piece |
| Material | Aluminum |
| Screw Size | #10-32 UNF |
| Bore B | 0.500 in - 1/2 in |
| O.D. | 1.3125 in - 1 5/16 in |
| Length | 2 in |
| Keyway | No Keyway |
| Weight | 0.223 LB |
| EAN or UPC | 634529060346 |

