- Rigid Coupling, One-Piece Clamp Style, Bores 1.188" x 1.188", OD 2 1/16", OAL 3 1/14", Black Oxide Steel
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Bore A | 1.1875 in - 1 3/16 in |
| Bore B | 1.1875 in - 1 3/16 in |
| Length | 3 1/4 in |
| Material | Black Oxide Steel |
| Keyway | No Keyway |
| O.D. | 2.0625 in - 2 1/16 in |
| Style | One-Piece Clamp Style |
| Weight | 1.947 LB |
| EAN or UPC | 634529004173 |

