- One Piece Clamp Coupling
- 1/8" Bore
- 1/2" OD
- 13/16" Long
- 303 Stainless Steel, Bright Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Screw Size | #2-56 UNC |
| O.D. | 0.500 in - 1/2 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Finish | Bright |
| Bore A | 0.125 in - 1/8 in |
| Length | 13/16 in |
| Material | 303 Stainless Steel |
| Bore B | 0.125 in - 1/8 in |
| Weight | 0.039 LB |
| EAN or UPC | 634529099872 |

