- Rigid Coupling, One-Piece Clamp Style, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Black Oxide Steel
| Style | One-Piece Clamp Style |
| Bore B | 1.4375 in - 1 7/16 in |
| Finish | Black Oxide |
| Keyway | No Keyway |
| O.D. | 2.625 in - 2 5/8 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Bore A | 1.4375 in - 1 7/16 in |
| Length | 3 7/8 in |
| Coupling Type | One Piece |
| Weight | 3.97 LB |
| EAN or UPC | 634529112328 |

