- Rigid Coupling, One-Piece Clamp Style, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Stainless Steel
| Bore B | 1.4375 in - 1 7/16 in |
| Keyway | No Keyway |
| Material | 303 Stainless Steel |
| Length | 3 7/8 in |
| Finish | Bright |
| Inch/Metric | Inch |
| O.D. | 2.625 in - 2 5/8 in |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Bore A | 1.4375 in - 1 7/16 in |
| Weight | 4.069 LB |
| EAN or UPC | 634529112335 |

