- Rigid Coupling, One-Piece Clamp Style, Bores 1.938" x 1.938", OD 3 3/8", OAL 4 7/8", Black Oxide Steel
| Material | Black Oxide Steel |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Length | 4 7/8 in |
| Style | One-Piece Clamp w/ Keyway |
| Bore B | 1.9375 in - 1 15/16 in |
| O.D. | 3.375 in - 3 3/8 in |
| Finish | Black Oxide |
| Bore A | 1.9375 in - 1 15/16 in |
| Inch/Metric | Inch |
| Weight | 7.965 LB |
| EAN or UPC | 634529004487 |

