- Rigid Coupling, One-Piece Clamp Style, Bores 2.000" x 2.000", OD 3 3/8", OAL 4 7/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Screw Size | 3/8-24 |
| Bore A | 2.000 in - 2 in |
| O.D. | 3.375 in - 3 3/8 in |
| Length | 4 7/8 in |
| Material | 303 Stainless Steel |
| Finish | Bright |
| Keyway | No Keyway |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| Bore B | 2.000 in - 2 in |
| Coupling Type | One Piece |
| Weight | 7.899 LB |
| EAN or UPC | 634529004524 |

