- Rigid Coupling, One-Piece Clamp Style, Bores .250" x .250", OD 5/8", OAL 1", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- 200+ options available on Applied.com with bore sizes from 1/8" to 2" and 3 mm to 50 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore B | 0.250 in - 1/4 in |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Material | 303 Stainless Steel |
| Length | 1 in |
| Screw Size | #4-40 UNC |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Bore A | 0.250 in - 1/4 in |
| O.D. | 0.625 in - 5/8 in |
| Finish | Bright |
| Weight | 0.075 LB |
| EAN or UPC | 634529004555 |
-
Prop 65


