- One Piece Clamp Coupling
- 3/8" x 1/4" Bore
- 7/8" OD
- 1 3/8" Long
- Aluminum, Bright Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore B | 0.250 in - 1/4 in |
| Coupling Type | One Piece |
| Length | 1 3/8 in |
| Keyway | No Keyway |
| Screw Size | #6-32 UNC |
| Material | Aluminum |
| Bore A | 0.375 in - 3/8 in |
| O.D. | 0.875 in - 7/8 in |
| Finish | Bright |
| Weight | 0.071 LB |
| EAN or UPC | 634529004593 |

