- Six Beam Flexible Coupling
- Clamp Style
- 5/16" x 3/16" Bore, 3/4" OD, 1 1/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
applications
- Light-duty power transmission
- especially servo and stepper motor applications
features
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 5/16 in |
| Overall Length | 1.25 in |
| Inch/Metric | Inch |
| Outside Dia. | 0.75 in |
| Material | Aluminum |
| Style | Clamp Style |
| Smallest Bore | 3/16 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.042 LB |
| EAN or UPC | 634529008379 |

