- Six Beam Flexible Coupling
- Clamp Style
- 5/8" x 5/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
applications
- Light-duty power transmission
- especially servo and stepper motor applications
features
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Flexible Beam |
| Overall Length | 2.25 in |
| Parallel Misalignment [Max] | 0.03 in |
| Larger Bore | 5/8 in |
| Rated Torque | 175 in lb |
| Inch/Metric | Inch |
| Axial Motion [Max] | 0.015 in |
| Angular Misalignment [Max] | 3 degrees |
| Material | Stainless Steel |
| RPM [Max] | 6000 rpm |
| Torsional Stiffness (Degree/Inch Pounds) | 0.031 |
| Smallest Bore | 5/8 in |
| Component | Complete Coupling |
| Style | Clamp Style |
| Outside Dia. | 1.5 in |
| Weight | 0.78 LB |
| EAN or UPC | 634529040997 |

