- Six Beam Flexible Coupling
- Clamp Style
- 3/8" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
applications
- Light-duty power transmission
- especially servo and stepper motor applications
features
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Zero backlash
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- No maintenance required
- Accommodates all forms of misalignment
- Clamping design will not damage shafts
- More sizes available
| Material | Aluminum |
| Angular Misalignment [Max] | 3 degrees |
| RPM [Max] | 6000 rpm |
| Overall Length | 2.25 in |
| Style | Clamp Style |
| Larger Bore | 3/8 in |
| Smallest Bore | 3/8 in |
| Type | Flexible Beam |
| Inch/Metric | Inch |
| Outside Dia. | 1.5 in |
| Weight | 0.323 LB |
| EAN or UPC | 634529008591 |

