- Six Beam Flexible Coupling
- Clamp Style
- 1/2" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
- Stainless Steel
| Inch/Metric | Inch |
| Smallest Bore | 3/8 in |
| Overall Length | 2.25 in |
| Material | Stainless Steel |
| Type | Flexible Beam |
| Outside Dia. | 1.5 in |
| Larger Bore | 1/2 in |
| Angular Misalignment [Max] | 3 degrees |
| RPM [Max] | 6000 rpm |
| Style | Clamp Style |
| Weight | 0.853 LB |
| EAN or UPC | 634529051719 |

