- Beam Coupling
- Set Screw Style
- 14 mm x 14 mm Bore, 38.1 mm OD, 55 mm Overall Length
- Stainless Steel
| Outside Dia. | 38.1 mm |
| Smallest Bore | 14 mm |
| Style | Set Screw Style |
| Larger Bore | 14 mm |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Type | Flexible Beam |
| Overall Length | 55 mm |
| Angular Misalignment [Max] | 3 degrees |
| Material | Stainless Steel |
| Weight | 0.866 LB |
| EAN or UPC | 634529046746 |

