Skip to content Skip to navigation menu
Ruland Mfg. Co., Inc.FSR24-8-6-SS

FSR24-8-6-SS

Six Beam Flexible Coupling
Item #102129668
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 1/2" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
  • Stainless Steel
Ruland Mfg. Co., Inc.FSR24-8-6-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Six Beam Flexible Coupling
  • Set Screw Style
  • 1/2" x 3/8" Bore, 1 1/2" OD, 2 1/4" Overall Length
  • Stainless Steel
Overall Length 2.25 in
Smallest Bore 3/8 in
RPM [Max] 6000 rpm
Material Stainless Steel
Larger Bore 1/2 in
Angular Misalignment [Max] 3 degrees
Inch/Metric Inch
Outside Dia. 1.5 in
Style Set Screw Style
Type Flexible Beam
Weight 0.904 LB
EAN or UPC 634529047200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison