- Jaw Coupling Hub, Clamp Style, Bore .500", OD 1", OAL 1 25/64", Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
features
- Dampens shock and vibration
- Three spider materials available: hard, moderate and soft (only hard and moderate shown)
- Electrically isolating
- Balanced design for high speeds up to 8,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- To make a complete coupling: choose two hubs and one spider with the same O.D.
- More than 10,000 combinations on Applied.com with bore sizes from 1/8" to 1 1/4" and 3 mm to 32 mm
| Type | Zero Backlash |
| Component | Hub |
| Inch/Metric | Inch |
| Bore Size | 1/2 in |
| Overall Length of Complete Coupling | 1 1/4 in |
| Hub Length | 0.467 in |
| Overall Length | 1.390 in |
| O.D. | 1 in |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 180 °F |
| Use With | JD16 Spider |
| Material | Polished Aluminum |
| Style | Clamp Style |
| Weight | 0.031 LB |
| EAN or UPC | 634529068397 |
-
Prop 65


