| Durometer | 85 Shore A |
| Material | Polyurethane |
| Color | Blue |
| O.D. | 1 in |
| Inch/Metric | Inch, Metric |
| Temperature Range [Max] | 180 °F |
| Component | Spider |
| Type | Zero Backlash |
| Temperature Range [Min] | -10 °F |
| Weight | 0.02 LB |
| EAN or UPC | 634529113332 |
| Durometer | 85 Shore A |
| Material | Polyurethane |
| Color | Blue |
| O.D. | 1 in |
| Inch/Metric | Inch, Metric |
| Temperature Range [Max] | 180 °F |
| Component | Spider |
| Type | Zero Backlash |
| Temperature Range [Min] | -10 °F |
| Weight | 0.02 LB |
| EAN or UPC | 634529113332 |