- Jaw Coupling Spider, OD 2 1/4" 57.2mm, Red
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
features
- Dampens shock and vibration
- Three spider materials available: hard, moderate and soft (only hard and moderate shown)
- Electrically isolating
- Balanced design for high speeds up to 8,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- To make a complete coupling: choose two hubs and one spider with the same O.D.
- More than 10,000 combinations on Applied.com with bore sizes from 1/8" to 1 1/4" and 3 mm to 32 mm
| Color | Red |
| O.D. | 2 1/4 in |
| Temperature Range [Max] | 180 °F |
| Component | Spider |
| Torsional Stiffness (Degree/Inch Pounds) | 0.003 |
| Inch/Metric | Inch |
| Material | Polyurethane |
| Type | Zero Backlash |
| Durometer | 98 Shore A |
| Temperature Range [Min] | -10 °F |
| Rated Torque | 820 in lb |
| Use With | JC36 Hubs |
| Weight | 0.064 LB |
| EAN or UPC | 634529068922 |

