- Shaft Collar, One-Piece Clamp Style, Bore 10mm, OD 24mm, Width 9mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| Screw Length | 10 mm |
| Screw Size | M3 |
| Finish | Bright Finish |
| I.D. | 0.394 in - 10 mm |
| Collar Style | One Piece - Split |
| Set Screw | 1 |
| Recessed Screw | No |
| O.D. | 0.945 in - 24 mm |
| Material | Stainless Steel |
| Weight | 0.054 LB |
| EAN or UPC | 634529011744 |

