- Shaft Collar, One-Piece Clamp Style, Bore 11mm, OD 28mm, Width 11mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.433 in - 11 mm |
| O.D. | 1.102 in - 28 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Style | One-Piece Clamp Style |
| Weight | 0.091 LB |
| EAN or UPC | 634529011768 |

