- Shaft Collar, One-Piece Clamp Style, Bore 12mm, OD 28mm, Width 11mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| Recessed Screw | No |
| Screw Length | 12 mm |
| I.D. | 0.472 in - 12 mm |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| O.D. | 1.102 in - 28 mm |
| Collar Style | One Piece - Split |
| Screw Size | M4 |
| Set Screw | 1 |
| Style | One-Piece Clamp Style |
| Weight | 0.09 LB |
| EAN or UPC | 634529011805 |

