- Shaft Collar, One-Piece Clamp Style, Bore 13mm, OD 30mm, Width 11mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| I.D. | 0.512 in - 13 mm |
| O.D. | 1.181 in - 30 mm |
| Collar Style | One Piece - Split |
| Weight | 0.104 LB |
| EAN or UPC | 634529011836 |

