- Shaft Collar, One-Piece Clamp Style, Bore 15mm, OD 34mm, Width 13mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.591 in - 15 mm |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Screw Size | M5 |
| Recessed Screw | No |
| O.D. | 1.339 in - 34 mm |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Weight | 0.153 LB |
| EAN or UPC | 634529011881 |

