- Shaft Collar, One-Piece Clamp Style, Bore 16mm, OD 34mm, Width 13mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | M5 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| O.D. | 1.339 in - 34 mm |
| I.D. | 0.630 in - 16 mm |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Set Screw | 1 |
| Screw Length | 16 mm |
| Weight | 0.152 LB |
| EAN or UPC | 634529011928 |

