- Shaft Collar, One-Piece Clamp Style, Bore 19mm, OD 40mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 1.575 in - 40 mm |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| I.D. | 0.748 in - 19 mm |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Weight | 0.238 LB |
| EAN or UPC | 634529012000 |

