- Shaft Collar, One-Piece Clamp Style, Bore 23mm, OD 45mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 1.771 in - 45 mm |
| Style | One-Piece Clamp Style |
| I.D. | 0.906 in - 23 mm |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Weight | 0.295 LB |
| EAN or UPC | 634529012130 |

