- Shaft Collar, One-Piece Clamp Style, Bore 3mm, OD 16mm, Width 9mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| I.D. | 0.118 in - 3 mm |
| O.D. | 0.630 in - 16 mm |
| Material | Aluminum |
| Weight | 0.011 LB |
| EAN or UPC | 634529012260 |

