- Shaft Collar, One-Piece Clamp Style, Bore 35mm, OD 57mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 2.244 in - 57 mm |
| Collar Style | One Piece - Split |
| I.D. | 1.378 in - 35 mm |
| Style | One-Piece Clamp Style |
| Weight | 0.4 LB |
| EAN or UPC | 634529012406 |

