- Shaft Collar, One-Piece Clamp Style, Bore 38mm, OD 60mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 2.362 in - 60 mm |
| I.D. | 1.496 in - 38 mm |
| Screw Size | M6 |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Screw Length | 18 mm |
| Set Screw | 1 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Weight | 0.427 LB |
| EAN or UPC | 634529012468 |

