- Shaft Collar, One-Piece Clamp Style, Bore 70mm, OD 98mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 2.756 in - 70 mm |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 3.858 in - 98 mm |
| Weight | 1.178 LB |
| EAN or UPC | 634529012833 |

