- Shaft Collar, One-Piece Clamp Style, Bore 8mm, OD 18mm, Width 9mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Size | M3 |
| Set Screw | 1 |
| Screw Length | 8 mm |
| I.D. | 0.315 in - 8 mm |
| O.D. | 0.708 in - 18 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Weight | 1.119 LB |
| EAN or UPC | 634529012888 |

