- Shaft Collar, One-Piece Clamp Style, Bore 9mm, OD 24mm, Width 9mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| I.D. | 0.354 in - 9 mm |
| O.D. | 0.945 in - 24 mm |
| Style | One-Piece Clamp Style |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Weight | 0.057 LB |
| EAN or UPC | 634529012932 |

