- Rigid Coupling, One-Piece Clamp with Keyway, Bores 30mm x 30mm, OD 53mm, OAL 83mm, Keyways 8mm x 8mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | M6 |
| Keyway A | 8 mm |
| Length | 83.000 mm |
| Finish | Bright |
| Material | 303 Stainless Steel |
| Style | One-Piece Clamp w/ Keyway |
| Keyway Size | 8 mm x 8 mm |
| Bore B | 1.181 in - 30 mm |
| Keyway B | 8 mm |
| Bore A | 1.181 in - 30 mm |
| O.D. | 2.087 in - 53 mm |
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Coupling Type | One Piece |
| Weight | 1.995 LB |
| EAN or UPC | 634529013175 |

