- Jaw Coupling Hub with Keyway, Clamp Style, Bore 12mm, OD 33.3mm, OAL 44.5mm, Keyway 4mm, Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| Component | Hub |
| Keyway Size | 4 mm |
| Bore Size | 12 mm |
| Type | Zero Backlash |
| Inch/Metric | Metric |
| O.D. | 33.3 mm |
| Material | Polished Aluminum |
| Style | Clamp Style |
| Overall Length | 44.5 mm |
| Weight | 0.076 LB |
| EAN or UPC | 634529116210 |

