| Component | Hub |
| Hub Length | 5.6 mm |
| Material | Black Anodized Aluminum |
| Style | Set Screw Style |
| Type | Oldham |
| O.D. | 12.7 mm |
| Overall Length | 15.9 mm |
| Inch/Metric | Metric |
| Bore Size | 6.35 mm |
| Weight | 0.015 LB |
| EAN or UPC | 634529066522 |
| Component | Hub |
| Hub Length | 5.6 mm |
| Material | Black Anodized Aluminum |
| Style | Set Screw Style |
| Type | Oldham |
| O.D. | 12.7 mm |
| Overall Length | 15.9 mm |
| Inch/Metric | Metric |
| Bore Size | 6.35 mm |
| Weight | 0.015 LB |
| EAN or UPC | 634529066522 |