| O.D. | 19.1 mm |
| Inch/Metric | Metric |
| Type | Oldham |
| Style | Set Screw Style |
| Bore Size | 6.35 mm |
| Material | Black Anodized Aluminum |
| Hub Length | 7.6 mm |
| Component | Hub |
| Overall Length | 22.2 mm |
| Weight | 0.037 LB |
| EAN or UPC | 634529062401 |
| O.D. | 19.1 mm |
| Inch/Metric | Metric |
| Type | Oldham |
| Style | Set Screw Style |
| Bore Size | 6.35 mm |
| Material | Black Anodized Aluminum |
| Hub Length | 7.6 mm |
| Component | Hub |
| Overall Length | 22.2 mm |
| Weight | 0.037 LB |
| EAN or UPC | 634529062401 |