| Material | Black Anodized Aluminum |
| O.D. | 25.4 mm |
| Bore Size | 6.35 mm |
| Component | Hub |
| Overall Length | 28.6 mm |
| Type | Oldham |
| Hub Length | 9.9 mm |
| Inch/Metric | Metric |
| Style | Set Screw Style |
| Weight | 0.071 LB |
| EAN or UPC | 634529067222 |
| Material | Black Anodized Aluminum |
| O.D. | 25.4 mm |
| Bore Size | 6.35 mm |
| Component | Hub |
| Overall Length | 28.6 mm |
| Type | Oldham |
| Hub Length | 9.9 mm |
| Inch/Metric | Metric |
| Style | Set Screw Style |
| Weight | 0.071 LB |
| EAN or UPC | 634529067222 |