| Style | Set Screw Style |
| Inch/Metric | Metric |
| O.D. | 41.3 mm |
| Overall Length | 50.8 mm |
| Component | Hub |
| Hub Length | 18 mm |
| Type | Oldham |
| Material | Black Anodized Aluminum |
| Bore Size | 15 mm |
| Weight | 0.141 LB |
| EAN or UPC | 634529067093 |
| Style | Set Screw Style |
| Inch/Metric | Metric |
| O.D. | 41.3 mm |
| Overall Length | 50.8 mm |
| Component | Hub |
| Hub Length | 18 mm |
| Type | Oldham |
| Material | Black Anodized Aluminum |
| Bore Size | 15 mm |
| Weight | 0.141 LB |
| EAN or UPC | 634529067093 |