- Shaft Collar, Set Screw Style, Bore 15mm, OD 25mm, Width 12mm, Stainless Steel
| I.D. | 0.591 in - 15 mm |
| O.D. | 0.984 in - 25 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Collar Style | One Piece - Solid |
| Finish | Bright Finish |
| Style | Set Screw Style |
| Weight | 0.0 LB |
| EAN or UPC | 634529014875 |

