- Shaft Collar, Set Screw Style, Bore 18mm, OD 32mm, Width 14mm, Black Oxide Steel
| Style | Set Screw Style |
| I.D. | 0.708 in - 18 mm |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| O.D. | 1.260 in - 32 mm |
| Finish | Black Oxide |
| Collar Style | One Piece - Solid |
| Weight | 0.0 LB |
| EAN or UPC | 634529014905 |

